3741100 - Wes 3741100 F32T8/835/Ecomax

Westinghouse Lighting

  • $2.60 (Each)
  • $2.60 (Each)

  • $65.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3741100
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3741100
Description
Wes 3741100 F32T8/835/Ecomax
32W T8 Linear Fluorescent Cool White Medium Bipin Base, Sleeve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
N/A
UPC/GTIN
030721374111 / 00030721374111
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.60 (Each)
Standard Packaging
$65.00 (Per 25)
Resources
Images
 
 
3741100 - Small Image
 
3741100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
WES 3741100 F32T8/835/ECOMAX
Product Type
Light Bulb
Long Description
32W T8 Linear Fluorescent Cool White Medium BiPin Base, Sleeve
Additional Information
Category
Specialty Items
bulb type
T8
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3741100
GTIN
00030721374111
UPC
030721374111
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Tubular
Packaging
Weight per each
0.48
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat