3743200 - Wes 3743200 LU50/Med

Westinghouse Lighting

  • $34.74 (Each)
  • $34.74 (Each)

  • $208.44 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3743200
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3743200
Description
Wes 3743200 LU50/Med
50W ED17 Hid High Pressure Sodium Clear E26 (Medium) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374326 / 00030721374326
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.74 (Each)
Standard Packaging
$208.44 (Per 6)
Resources
Images
 
 
3743200 - Small Image
 
3743200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 3743200 LU50/MED
Product Type
Light Bulb
Long Description
50W ED17 HID High Pressure Sodium Clear E26 (Medium) Base, Box
Additional Information
Category
Specialty Items
bulb type
ED17
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3743200
GTIN
00030721374326
UPC
030721374326
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.73
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat