3744000 - Wes 3744000 Lu100

Westinghouse Lighting

  • $18.36 (Each)
  • $18.36 (Each)

  • $110.16 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3744000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3744000
Description
Wes 3744000 Lu100
100W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374401 / 00030721374401
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Standard Packaging
$110.16 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3744000 - Small Image
 
3744000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 3744000 LU100
Product Type
Light Bulb
Long Description
100W ED23 1/2 HID High Pressure Sodium Clear E39 (Mogul) Base, Box
Additional Information
bulb type
ED23 1/2
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3744000
GTIN
00030721374401
UPC
030721374401
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.84
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat