3744300 - Wes 3744300 Lu150

Westinghouse Lighting

  • $18.36 (Each)
  • $18.36 (Each)

  • $110.16 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3744300
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3744300
Description
Wes 3744300 Lu150
150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374432 / 00030721374432
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.36 (Each)
Standard Packaging
$110.16 (Per 6)
Resources
Images
 
 
3744300 - Small Image
 
3744300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 3744300 LU150
Product Type
Light Bulb
Long Description
150W ED23 1/2 HID High Pressure Sodium Clear E39 (Mogul) Base, Box
Additional Information
Category
Specialty Items
bulb type
ED23 1/2
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3744300
GTIN
00030721374432
UPC
030721374432
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.9
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat