3744500 - Wes 3744500 Lu400

Westinghouse Lighting

  • $37.52 (Each)
  • $37.52 (Each)

  • $225.12 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3744500
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3744500
Description
Wes 3744500 Lu400
400W ET18 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
030721374456 / 00030721374456
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.52 (Each)
Standard Packaging
$225.12 (Per 6)
Resources
Images
 
 
3744500 - Small Image
 
3744500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 3744500 LU400
Product Type
Light Bulb
Long Description
400W ET18 HID High Pressure Sodium Clear E39 (Mogul) Base, Box
Additional Information
bulb type
ET18
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3744500
GTIN
00030721374456
UPC
030721374456
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
HID
Packaging
Weight per each
0.96
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat