3791900 - Wes 37919 42WATT 6500K

Westinghouse Lighting

  • $12.70 (Each)
  • $12.70 (Each)

  • $50.80 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3791900
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
3791900
Description
Wes 37919 42WATT 6500K
42W Twist CFL Highwage Daylight E26 (Medium) Base, 120 Volt, Box
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721379192 / 00030721379192
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.70 (Each)
Carton
$12.70 (Each)
Standard Packaging
$50.80 (Per 4)
Resources
Images
 
 
3791900 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 37919 42WATT 6500K
Product Type
Light Bulb
Long Description
42W Twist CFL HighWage Daylight E26 (Medium) Base, 120 Volt, Box
Additional Information
Voltage
120.00 LBS
Category
Specialty Items
bulb type
Twist
Safety Rating
UL,CUL,
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
3791900
GTIN
00030721379192
UPC
030721379192
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Bulbs
Packaging
Weight per each
0.25
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat