703200 - Wes 0703200 F54T5/850/Ho

Westinghouse Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
703200
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0703200
Description
Wes 0703200 F54T5/850/Ho
54W T5 Linear Fluorescent Daylight Mini Bipin Base, Sleeve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
N/A
UPC/GTIN
030721070327 / 00030721070327
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
703200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 0703200 F54T5/850/HO
Product Type
Light Bulb
Long Description
54W T5 Linear Fluorescent Daylight Mini BiPin Base, Sleeve
Additional Information
Category
Specialty Items
Safety Rating
UL,CSA,
bulb type
VLX1
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0703200
GTIN
00030721070327
UPC
030721070327
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
Tubular
Packaging
Weight per each
0.37
Carton
6
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat