744000 - Wes 0744000 F8T5CW

Westinghouse Lighting

  • $2.22 (Each)
  • $2.22 (Each)

  • $26.64 (Per 12)

  • $159.84 (Per 72)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
744000
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0744000
Description
Wes 0744000 F8T5CW
8W T5 Linear Fluorescent Cool White Mini Bipin Base, Sleeve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721074400 / 00030721074400
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$26.64 (Per 12)
Standard Packaging
$159.84 (Per 72)
Resources
Images
 
 
744000 - Small Image
 
744000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light
Style
Traditional
Descriptions
Description
WES 0744000 F8T5CW
Product Type
Light Bulb
Long Description
8W T5 Linear Fluorescent Cool White Mini BiPin Base, Sleeve
Additional Information
Category
Specialty Items
bulb type
VLX1
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0744000
GTIN
00030721074400
UPC
030721074400
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.09
Carton
12
Package
72
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat