744600 - Wes 0744600 F17/T8/741

Westinghouse Lighting

  • $2.92 (Each)
  • $2.92 (Each)

  • $73.00 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
744600
Manufacturer
Westinghouse Lighting
Manufacturer's Part Number
0744600
Description
Wes 0744600 F17/T8/741
17W T8 Linear Fluorescent Cool White Medium Bipin Base, Sleeve
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
N/A
UPC/GTIN
030721074462 / 00030721074462
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Standard Packaging
$73.00 (Per 25)
Resources
Images
 
 
744600 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Light
Descriptions
Description
WES 0744600 F17/T8/741
Product Type
Light Bulb
Long Description
17W T8 Linear Fluorescent Cool White Medium BiPin Base, Sleeve
Additional Information
bulb type
T8
Category
Specialty Items
Manufacturer Information
Brand
Westinghouse Lighting
Manufacturers Part Number
0744600
GTIN
00030721074462
UPC
030721074462
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Tubular
Packaging
Weight per each
0.26
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat