111 - 2" D. 1/2" Ko, 7.5 Cu, Cond SW Box W/Ears

Appozgcomm

  • $12.72 (Each)
  • $12.72 (Each)

  • $636.13 (Per 50)

  • $1,272.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
111
Manufacturer
Appozgcomm
Manufacturer's Part Number
111
Description
2" D. 1/2" Ko, 7.5 Cu, Cond SW Box W/Ears
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:8, Material:Steel, Size:2 X 2 X 3IN, Cubic Capacity:10ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
687855758654 / 00687855758654
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.72 (Each)
Carton
$636.13 (Per 50)
Resources
Images
 
 
111 - Small Image
 
111 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2 X 2 X 3
Descriptions
Description
2" D. 1/2" KO, 7.5 CU, COND SW BOX W/EARS
Product Type
BX SQ CRNR SW 3X2X2 PLSTR EARS1/2 Ko
extra long description
EGS 111 BX SQ CRNR SW 3X2X2 PLSTR
Long Description
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:8, Material:Steel, Size:2 X 2 X 3IN, Cubic Capacity:10CI
Special Features
Gangable, With 1/2 IN Conduit Knockouts, With Plaster Ears, 2 IN Deep
Additional Information
Knockouts
8
Manufacturer Information
Brand
Appleton
GTIN
00687855758654
UPC
687855758654
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square Corner Switch Box
Packaging
Weight per each
0.46
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat