170IGSA - 170 Alum Cov W/Fip GKT

Appleton

  • $10.06 (Each)
  • $10.06 (Each)

  • $1,006.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP170IGSA
Description
170 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167581 / 00781381167581
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Standard Packaging
$1,006.00 (Per 100)
Resources
Images
 
 
170IGSA - Small Image
 
170IGSA - Large Image
Attachments
 
 
170IGSA - Specification Sheet
Other Links
 
 
170IGSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
APP170 Alum Cov W/Fip GKT
extra long description
APP APP170IGSA APP170 ALUM COV W/FI
Description
170 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-0
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 0.3 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP170IGSA
GTIN
00781381167581
UPC
781381167581
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat