170SA - 1/2" Alu FM7 CVR Assy

Appleton

  • $6.29 (Each)
  • $6.29 (Each)

  • $314.50 (Per 50)

  • $1,258.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
170SA
Manufacturer
Appleton
Manufacturer's Part Number
170SA
Description
1/2" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601160 / 00781381601160
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.29 (Each)
Carton
$314.50 (Per 50)
Standard Packaging
$1,258.00 (Per 200)
Resources
Specifications Sheets
 
 
170SA - Specification Sheet
Images
 
 
170SA - Small Image
 
170SA - Large Image
Other Links
 
 
170SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
Conduit Outlet Body Cover
Description
1/2" ALU FM7 CVR ASSY
Long Description
Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.09 lb/EA
Short Description
Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok
extra long description
APP 170SA 1/2 FM7 COVER STAMPED
Additional Information
body type
Conduit
Enclosure Type
NEMA FB-1
includes
Stainless Steel Screws
for use with
FM7 Unilet Conduit Outlet Bodies
Standards Met
UL 514A/B;CSA C22.2;NEC/CEC Certified
package quantity
200 PK;50 CT
Made in USA
yes
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
170SA
GTIN
00781381601160
UPC
781381601160
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Hazardous Locations
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat