170SA - 1/2" Alu FM7 CVR Assy

Appleton

  • $6.56 (Each)
  • $6.56 (Each)

  • $328.00 (Per 50)

  • $1,312.00 (Per 200)
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
170SA
Manufacturer
Appleton
Manufacturer's Part Number
170SA
Description
1/2" Alu FM7 CVR Assy
Conduit Outlet Body Cover, Natural, 1/2 In Trade Size, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601160 / 00781381601160
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$328.00 (Per 50)
Standard Packaging
$1,312.00 (Per 200)
Resources
Images
 
 
170SA - Small Image
 
170SA - Large Image
Specifications Sheets
 
 
170SA - Specification Sheet
Other Links
 
 
170SA - Other
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
Natural
Dimensions and Weight
Hub Size
1/2
Descriptions
Product Type
Conduit Outlet Body Cover
Description
1/2" ALU FM7 CVR ASSY
Long Description
Conduit Outlet Body Cover, Natural, 1/2 in Trade Size, 0.09 lb/EA
Short Description
Conduit Outlet Body Cover, 1/2 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok
extra long description
APP 170SA 1/2 FM7 COVER STAMPED
Additional Information
body type
Conduit
Enclosure Type
NEMA FB-1
includes
Stainless Steel Screws
for use with
FM7 Unilet Conduit Outlet Bodies
Standards Met
UL 514A/B;CSA C22.2;NEC/CEC Certified
package quantity
200 PK;50 CT
Made in USA
yes
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
170SA
GTIN
00781381601160
UPC
781381601160
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.09 lb/EA
Weight per each
0.09
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Hazardous Locations
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 170SA.
Jump To:

Similar Items

Similar items are close alternatives to 170SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover, Sheet Aluminum, 1/2"
  • Our Part #: 170SA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 170 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($262.00) ·
170SA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 170SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
170-SA Appleton Electric 781381601160
170SA Eaton Crouse-Hinds 00782274001715
170SA Killark 00783936080796
170-SA O-Z Gedney 00781381601160
170SA Thomas & Betts 00786210104928

* All prices subject to change.

Begin Live Chat