1802 - 3/4" One Hole Rigid Strap

Appozgcomm

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1802
Manufacturer
Appozgcomm
Manufacturer's Part Number
1802
Description
3/4" One Hole Rigid Strap
Features:1.22IN Length X 0.75IN Width X 0.92IN Height, 1/4IN Dia Hole, For Rigid Conduit and Imc, Size:0.75IN, Material:Steel, Finish:Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
687855218028 / 00687855218028
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1802 - Small Image
 
1802 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Descriptions
Description
3/4" ONE HOLE RIGID STRAP
Product Type
3/4 In 1 Hole Strap STL
extra long description
EGS 1802 3/4 IN 1 HOLE STRAP STL
Special Features
1.22 IN Length X 0.75 IN Width X 0.92 IN Height, 1/4 IN Dia Hole, For Rigid Conduit And IMC
Long Description
Features:1.22IN Length X 0.75IN Width X 0.92IN Height, 1/4IN Dia Hole, For Rigid Conduit And IMC, Size:0.75IN, Material:Steel, Finish:Zinc Plated
Additional Information
Cable Size
3/4
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
1802
GTIN
00687855218028
UPC
687855218028
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
1 Hole Click-On Strap
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Provides suppor for conduits as required by the National Electrical Code
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat