1902 - 3/4" One Hole Emt Strap

Appozgcomm

  • $0.66 (Each)
  • $0.66 (Each)

  • $33.21 (Per 50)

  • $66.42 (Per 100)

  • $332.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1902
Manufacturer
Appozgcomm
Manufacturer's Part Number
1902
Description
3/4" One Hole Emt Strap
Features:1.96IN Length X 0.63IN Width X 0.98IN Height, 9/32IN Dia Hole, For Emt, Standard:Ul, Csa, Size:0.75IN, Material:Steel, Finish:Zinc Plated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
687855219025 / 00687855219025
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$33.21 (Per 50)
Standard Packaging
$332.10 (Per 500)
Resources
Images
 
 
1902 - Small Image
 
1902 - Large Image
Attachments
 
 
1902 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
3/4" ONE HOLE EMT STRAP
Product Type
3/4 In Emt 1 Hole Strap STL
extra long description
EGS 1902 3/4 IN EMT 1 HOLE STRAP ST
Long Description
Features:1.96IN Length X 0.63IN Width X 0.98IN Height, 9/32IN Dia Hole, For EMT, Standard:UL, CSA, Size:0.75IN, Material:Steel, Finish:Zinc Plated
Special Features
1.96 IN Length X 0.63 IN Width X 0.98 IN Height, 9/32 IN Dia Hole, For EMT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
1902
GTIN
00687855219025
UPC
687855219025
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Conduit 1 Hole Click-On Strap
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat