222 - 2-1/2D G SW Box W/Ers&1/2 Ko

Appozgcomm

  • $11.96 (Each)
  • $11.96 (Each)

  • $598.06 (Per 50)

  • $1,196.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
222
Manufacturer
Appozgcomm
Manufacturer's Part Number
222
Description
2-1/2D G SW Box W/Ers&1/2 Ko
Corner Switch Box, Pre-Galvanized, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Plaster Ear Mount, 3 Hubs, 3 Outlets, 3 In Length, 2 In Width, 2-1/2 In Height, 26.31 LB/100
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855760602 / 00687855760602
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Carton
$598.06 (Per 50)
Resources
Images
 
 
222 - Small Image
 
222 - Large Image
 
222 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
3
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/2 in
Size
2 X 2.5 X 3
Descriptions
Description
2-1/2D G SW BOX W/ERS&1/2 KO
Product Type
Corner Switch Box
Long Description
Corner Switch Box, Pre-Galvanized, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Plaster Ear Mount, 3 Hubs, 3 Outlets, 3 in Length, 2 in Width, 2-1/2 in Height, 26.31 lb/100
Short Description
Corner Switch Box, 12.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 222 BX SQ SW 3X2X2-1/2 PLSTR E
Also Known As...
Gem Box
Switch Box
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Plaster Ear Mount
Number of Outlets
3
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Knockouts
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
222
sub brand
EGS
GTIN
00687855760602
UPC
687855760602
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight
26.31 lb/100;58 kg/100
Weight per each
0.56
Carton
50
Uses, Certifications, and Standards
Capacity
12.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat