222VBPL - 2-1/2D G SWBX W/BRKT&1/2 Ko

Appozgcomm

  • $16.45 (Each)
  • $16.45 (Each)

  • $822.44 (Per 50)

  • $1,644.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
222VBPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
222VB-PL
Description
2-1/2D G SWBX W/BRKT&1/2 Ko
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plain Vertical Bracket Set Back 3/4"
Slang Terms
Gem Box, Switch Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855760800 / 00687855760800
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.45 (Each)
Carton
$822.44 (Per 50)
Resources
Images
 
 
222VBPL - Small Image
 
222VBPL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2 X 2.5 X 3
Descriptions
Description
2-1/2D G SWBX W/BRKT&1/2 KO
extra long description
EGS 222VB-PL BX SQ CRNR SW 3X2X2-1/
Product Type
BX SQ CRNR SW 3X2X2-1/2 Vert BRCKT Ko
Long Description
Features:Gangable, With 1/2 IN Conduit Knockout, Standard:UL 514A, UL Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI,With Plain Vertical Bracket Set Back 3/4"
Special Features
Gangable, With 1/2 IN Conduit Knockouts, 2-1/2 In Deep, Plain Vertical Bracket Set Back 3/4 IN
Also Known As...
Gem Box
Switch Box
Additional Information
Knockouts
5
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
222VB-PL
GTIN
00687855760800
UPC
687855760800
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Square Corner Switch Box
Packaging
Weight per each
0.64
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat