2260 - Clear Sleeve For F40

McGill

  • $8.06 (Each)
  • $8.06 (Each)

Availability: Currently Out Of Stock
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
2260
Manufacturer
McGill
Manufacturer's Part Number
2260
Description
Clear Sleeve For F40
Clear Protect-O-Sleeves For Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-40' Length 48 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290319 / 00036283290319
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.06 (Each)
Resources
Images
 
 
2260 - Large Image
 
2260 - Large Image
Attachments
 
 
2260 - Specification Sheet
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
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Sleeve F40 Lamp T12 Clear
Description
CLEAR SLEEVE FOR F40
extra long description
MCG 2260 SLEEVE F40 LAMP T12 CLEAR
Long Description
Clear Protect-O-Sleeves for fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp Type F-40' Length 48 IN
Special Features
With 2 Caps For T12 Diameter Lamp, Lamp Type F40, Lamp Length 48 IN
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
2260
GTIN
00036283290319
UPC
036283290319
Taxonomies, Classifications, and Categories
Type
Protect-O-Sleeve
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat