2263 - Clear Sleeve For F96 $

McGill

  • $15.16 (Each)
  • $15.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2263
Manufacturer
McGill
Manufacturer's Part Number
2263
Description
Clear Sleeve For F96 $
Clear Protect-O-Sleeves For Size T-12 Fluorescent Tubes, Reusable High Tensile, Polycarbonate Sleeve Encasing, Insulate Lamps Up to 20 Deg F/-6 Deg C, Can Be Used For Lamps Up to 800 Milliamps, Ambient Temperature Up to 100 Deg F, Lamp Type F-96, Length 96 In
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290340 / 00036283290340
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Resources
Images
 
 
2263 - Small Image
 
2263 - Large Image
Attachments
 
 
2263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
extra long description
MCG 2263 SLEEVE F96 LAMP T12 CLEAR
Product Type
Sleeve F96 Lamp T12 Clear
Description
CLEAR SLEEVE FOR F96 $
Long Description
Clear Protect-O-Sleeves for size T-12 fluorescent tubes, reusable high tensile, polycarbonate sleeve encasing, insulate lamps up to 20 DEG F/-6 DEG C, can be used for lamps up to 800 milliamps, ambient temperature up to 100 DEG F, Lamp TYPE F-96, length 96 IN
Special Features
With 2 Caps For T12 Diameter Lamp, Lamp Type F96, Lamp Length 96 IN
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
2263
GTIN
00036283290340
UPC
036283290340
Taxonomies, Classifications, and Categories
Type
Protect-O-Sleeve
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat