2295 - Sleeve For FO32T-8 Lamp

McGill

  • $11.12 (Each)
  • $11.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2295
Manufacturer
McGill
Manufacturer's Part Number
2295
Description
Sleeve For FO32T-8 Lamp
Protect-O-Sleeves, For Fluorescent Tubes, F-32, T-8, Clear, For Sleeve With 2 Caps, Red
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lamps
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
036283290968 / 00036283290968
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.12 (Each)
Resources
Images
 
 
2295 - Small Image
 
2295 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Sleeve F32 Lamp T8 Clear
Description
SLEEVE FOR FO32T-8 LAMP
extra long description
MCG 2295 SLEEVE F32 LAMP T8 CLEAR
Long Description
Protect-O-Sleeves, For Fluorescent Tubes, F-32, T-8, Clear, for Sleeve with 2 Caps, Red
Special Features
With 2 Caps For T8 Diameter Lamp, Lamp Type F32, Lamp Length 48 IN
Manufacturer Information
Brand
MCGILL
Manufacturers Part Number
2295
GTIN
00036283290968
UPC
036283290968
Taxonomies, Classifications, and Categories
Category Description
LAMPS
Type
Protect-O-Sleeve
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
Meets OSHA safety requirements
Application
Museums, Department Stores, and Art Galleries
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat