270FSA - 3/4" Alu Cond Body CVR

Appleton

  • $16.44 (Each)
  • $16.44 (Each)

  • $822.00 (Per 50)

  • $1,644.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270FSA
Manufacturer
Appleton
Manufacturer's Part Number
270FSA
Description
3/4" Alu Cond Body CVR
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3/4 In, Form: 7, Mounting: Screw-In, Material: Cast Aluminum, Finish: Epoxy Powder Coat, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601276 / 00781381601276
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.44 (Each)
Carton
$822.00 (Per 50)
Standard Packaging
$1,644.00 (Per 100)
Resources
Images
 
 
270FSA - Small Image
 
270FSA - Large Image
Other Links
 
 
270FSA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
3/4
Descriptions
Product Type
3/4 FM7 Cover Sand-Cast Al
Description
3/4" ALU COND BODY CVR
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3/4 IN, Form: 7, Mounting: Screw-In, Material: Cast Aluminum, Finish: Epoxy Powder Coat, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 0.8 CU-IN as per NEC 314.16(A)
extra long description
APP 270FSA 3/4 FM7 COVER SAND-C
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
270FSA
GTIN
00781381601276
UPC
781381601276
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Packaging
Weight per each
0.15
Carton
50
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat