336 - 3-1/2D G SW Box W/Ers&3/4 Ko

Appozgcomm

  • $17.52 (Each)
  • $17.52 (Each)

  • $438.03 (Per 25)

  • $1,752.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
336
Manufacturer
Appozgcomm
Manufacturer's Part Number
336
Description
3-1/2D G SW Box W/Ers&3/4 Ko
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 35.38 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
687855761906 / 00687855761906
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.52 (Each)
Carton
$438.03 (Per 25)
Resources
Images
 
 
336 - Small Image
 
336 - Large Image
 
336 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3 in
Width
2 in
Height
3-1/2 in
Size
2 X 3.5 X 3
Descriptions
Description
3-1/2D G SW BOX W/ERS&3/4 KO
Product Type
Corner Switch Box
Long Description
Corner Switch Box, Pre-Galvanized, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Side);3/4 in (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 35.38 lb/100
Short Description
Corner Switch Box, 18 cu. in, 1 Gang, Nine 1/2" Knockouts
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 336 BX SQ CNR SW 3X2X2-1/2 PLST
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);3/4 in (Side);3/4 in (End)
Number of Knockouts
9
Mounting Type
Plaster Ear Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Knockouts
9
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
336
sub brand
EGS
GTIN
00687855761906
UPC
687855761906
Taxonomies, Classifications, and Categories
Type
Square Corner Switch Box
Category Description
SWITCH BOXES
Packaging
Weight
35.38 lb/100;78 kg/100
Weight per each
0.72
Carton
25
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Damp Locations;Wet Locations
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat