370IGSA - 370 Alum Cov W/Fip GKT

Appleton

  • $15.50 (Each)
  • $15.50 (Each)

  • $1,550.00 (Per 100)
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
370IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP370IGSA
Description
370 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167604 / 00781381167604
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.50 (Each)
Standard Packaging
$1,550.00 (Per 100)
Resources
Images
 
 
370IGSA - Small Image
 
370IGSA - Large Image
Attachments
 
 
370IGSA - Specification Sheet
Other Links
 
 
370IGSA - Other
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
Natural Aluminum
Dimensions and Weight
Hub Size
1
Descriptions
Product Type
APP370 Alum Cov W/Fip GKT
extra long description
APP APP370IGSA APP370 ALUM COV W/FI
Description
370 ALUM COV W/FIP GKT
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413-02,
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-Lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 1.3 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP370IGSA
GTIN
00781381167604
UPC
781381167604
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.16
Carton
1
Package
100
Uses, Certifications, and Standards
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
Application
For FM7 Unilet Conduit Outlet Bodies
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 370IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 370IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 370GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 370G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 40 ($1,218.80) ·
370GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.47

Each

QTY:
Each
Add
APP370 CAST IRON COV W/FIP GKT
  • MFR Part #: APP370FIG
  • GTIN: 00781381167741
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 370IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
370GSA Appleton Electric 781381093316
APP370IGSA Appleton Electric 00781381167604
370GSA Eaton Crouse-Hinds 00782274247922
370IG SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat