4012 - 4X1-1/2 Oct BX W/1/2 Ko

Appozgcomm

  • $9.78 (Each)
  • $9.78 (Each)

  • $489.13 (Per 50)

  • $978.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4012
Manufacturer
Appozgcomm
Manufacturer's Part Number
4O-1/2
Description
4X1-1/2 Oct BX W/1/2 Ko
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750009 / 00687855750009
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.78 (Each)
Carton
$489.13 (Per 50)
Resources
Images
 
 
4012 - Small Image
 
4012 - Large Image
 
4012 - Large Image
Attachments
 
 
4012 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Description
4X1-1/2 OCT BX W/1/2 KO
Product Type
Octagon Box
Long Description
Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 23.59 lb/100
Short Description
4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang, W/1/2&3/4 KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4O-1/2 BOX OCT 4 IN X 1-1/2 IN
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
9
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Knockouts
9
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4O-1/2
sub brand
ETP
GTIN
00687855750009
UPC
687855750009
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
23.59 lb/100;52 kg/100
Weight per each
0.51
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat