40E12 - 4" Oct, 1-1/2DP Extn RNG, 1/2" Ko

Appozgcomm

  • $7.83 (Each)
  • $7.83 (Each)

  • $391.26 (Per 50)

  • $782.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40E12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4OE-1/2
Description
4" Oct, 1-1/2DP Extn RNG, 1/2" Ko
Features:1 1/2IN Depth, For 4 In Boxes, (4) 1/2 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:15.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855750306 / 00687855750306
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.83 (Each)
Carton
$391.26 (Per 50)
Resources
Images
 
 
40E12 - Large Image
 
40E12 - Small Image
Attachments
 
 
40E12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
RNG Ext 4 In Oct 1/2 In Kos
Description
4" OCT,1-1/2DP EXTN RNG,1/2" KO
extra long description
EGS 4OE-1/2 RNG EXT 4 IN OCT 1/2 IN
Long Description
Features:1 1/2IN Depth, For 4 IN Boxes, (4) 1/2 IN Knockout, Standard:UL, Material:Steel, Cubic Capacity:15.5CI
Special Features
1 1/2 IN Depth, For 4 IN Boxes, (4) 1/2 IN Knockouts
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4OE-1/2
GTIN
00687855750306
UPC
687855750306
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagon Box Extension Ring
Packaging
Weight per each
0.36
Carton
50
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat