40SPL - 4X1-1/2 Oct Box W/1/2&3/4 Ko

Appozgcomm

  • $10.65 (Each)
  • $10.65 (Each)

  • $532.60 (Per 50)

  • $1,065.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40SPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4O-SPL
Description
4X1-1/2 Oct Box W/1/2&3/4 Ko
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855754755 / 00687855754755
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.65 (Each)
Carton
$532.60 (Per 50)
Resources
Images
 
 
40SPL - Small Image
 
40SPL - Large Image
 
40SPL - Large Image
Attachments
 
 
40SPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Octagon
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Description
4X1-1/2 OCT BOX W/1/2&3/4 KO
extra long description
EGS 4O-SPL BOX OCT 4 IN X 1-1/2 IN
Product Type
Octagon Box
Long Description
Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 23.59 lb/100
Short Description
4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang, W/1/2&3/4 KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side)
Number of Knockouts
9
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Knockouts
9
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4O-SPL
GTIN
00687855754755
UPC
687855754755
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
23.59 lb/100;52 kg/100
Weight per each
0.52
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
Nema OS-1;UL Listed E2527;UL Standard 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat