4200S - 2" STL Set SCR Emt Conn

Appozgcomm

  • $15.10 (Each)
  • $15.10 (Each)

  • $75.49 (Per 5)

  • $301.98 (Per 20)

  • $1,509.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4200S
Manufacturer
Appozgcomm
Manufacturer's Part Number
4200S
Description
2" STL Set SCR Emt Conn
Features:2 3/16IN Dia X 2 3/8IN Length, 5/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846269 / 00687855846269
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Carton
$75.49 (Per 5)
Standard Packaging
$301.98 (Per 20)
Resources
Images
 
 
4200S - Small Image
 
4200S - Large Image
Attachments
 
 
4200S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Not insulated
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
2
Descriptions
Description
2" STL SET SCR EMT CONN
Product Type
2 In Emt SSCR Conn
extra long description
EGS 4200S 2 IN EMT SSCR CONN
Special Features
2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.19 IN, Max. Dia. 2.38 IN,Thread Length 0.63 IN, Concretetight when taped, Male Hub Threads - NPS
Long Description
Features:2 3/16IN Dia X 2 3/8IN Length, 5/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4200S
GTIN
00687855846269
UPC
687855846269
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
2
Packaging
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat