4250S - 2-1/2" STL Set SCR Emt Conn

Appozgcomm

  • $37.62 (Each)
  • $37.62 (Each)

  • $376.17 (Per 10)

  • $3,761.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4250S
Manufacturer
Appozgcomm
Manufacturer's Part Number
4250S
Description
2-1/2" STL Set SCR Emt Conn
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846313 / 00687855846313
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.62 (Each)
Carton
$376.17 (Per 10)
Resources
Images
 
 
4250S - Small Image
 
4250S - Large Image
Attachments
 
 
4250S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Not insulated
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro Plated
Color
Metallic
Dimensions and Weight
Size
2.5
Descriptions
Description
2-1/2" STL SET SCR EMT CONN
Product Type
2-1/2 In Emt SSCR Conn
extra long description
EGS 4250S 2-1/2 IN EMT SSCR CONN
Long Description
Features:2 5/32IN Dia X 3 7/16IN Length, 7/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Special Features
2-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 2.38 IN, Max. Dia. 3.13 IN,Thread Length 0.88 IN, Concretetight when taped, Male Hub Threads - NPS
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4250S
GTIN
00687855846313
UPC
687855846313
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Straight Set Screw Connector
Packaging
Weight per each
1.21
Carton
10
Uses, Certifications, and Standards
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat