4400ST - 4 In Emt SSCR Conn Insul Steel

Appozgcomm

  • $59.26 (Each)
  • $59.26 (Each)

  • $5,925.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4400ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4400ST
Description
4 In Emt SSCR Conn Insul Steel
Features:2 9/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90ce
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846436 / 00687855846436
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.26 (Each)
Carton
$59.26 (Each)
Resources
Images
 
 
4400ST - Small Image
 
4400ST - Large Image
Attachments
 
 
4400ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
4
Descriptions
Product Type
4 In Emt SSCR Conn Insul Steel
extra long description
EGS 4400ST 4 IN EMT SSCR CONN INSUL
Description
4 IN EMT SSCR CONN INSUL STEEL
Long Description
Features:2 9/16IN Dia X 5 1/16IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90CE
Special Features
4 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.19 IN, Max. Dia. 4.75 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
4400ST
GTIN
00687855846436
UPC
687855846436
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
4
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat