470IGSA - 470 Alum Cov W/Fip GKT

Appleton

  • $19.68 (Each)
  • $19.68 (Each)

  • $984.00 (Per 50)
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
470IGSA
Manufacturer
Appleton
Manufacturer's Part Number
APP470IGSA
Description
470 Alum Cov W/Fip GKT
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381167611 / 00781381167611
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.68 (Each)
Standard Packaging
$984.00 (Per 50)
Resources
Attachments
 
 
470IGSA - Specification Sheet
Other Links
 
 
470IGSA - Other
Images
 
 
470IGSA - Large Image
 
470IGSA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1-1/4
Descriptions
Product Type
APP470 Alum Cov W/Fip GKT
extra long description
APP APP470IGSA APP470 ALUM COV W/FI
Description
470 ALUM COV W/FIP GKT
Special Features
Benefit from superior sealing, reduced inventory parts and faster installation times;Can be used as replacement covers for installed bodies or in new installations;Captive pan-head screws;Form-IN-Place covers with integral gasket are approved for use in wet locations;High-strength, corrosion and weather resistant;Wedge-lok clips (FM7 only) provide superior screwdriver torque and cover seating;Wiring capacity: 2 CU-IN as per NEC 314.16(A)
Long Description
FM7 UNILETS Form-IN-Place Clip Cover With Integral Gasket, Hub Size: 1-1/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: NEMA 3R, Standard: UL File Number E2527, CSA 65183, Class 4413
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
APP470IGSA
GTIN
00781381167611
UPC
781381167611
Taxonomies, Classifications, and Categories
Type
Form-IN-Place Clip Cover With Integral Gasket
Packaging
Weight per each
0.19
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Enclosure
NEMA 3R
Mounting
Screw-In
standard
UL File Number E2527, CSA 65183, Class 4413-02, Class I, Division 2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 470IGSA.
Jump To:

Similar Items

Similar items are close alternatives to 470IGSA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Cover With Integral Gasket, Sheet Alum...
  • Our Part #: 470GSA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 470G SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($920.00) ·
470GSA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$36.80

Each

QTY:
Each
Add
APP470 STEEL COV W/FIP GKT
  • MFR Part #: APP470IG
  • GTIN: 00781381167468
  • Manufacturer: Appleton
APP470 CAST IRON COV W/FIP GKT
  • MFR Part #: APP470FIG
  • GTIN: 00781381167758
  • Manufacturer: Appleton
Cross Referenced

These items are similar to 470IGSA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
470GSA Appleton Electric 781381093163
APP470IGSA Appleton Electric 00781381167611
470GSA Eaton Crouse-Hinds 00782274247939
470IG SA O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat