4CS12 - 4CS-1/2 4X1-7/8D Handybox

Appozgcomm

  • $4.09 (Each)
  • $4.09 (Each)

  • $204.70 (Per 50)

  • $409.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4CS12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CS12
Description
4CS-1/2 4X1-7/8D Handybox
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 23.59 LB/100
Slang Terms
Handy Box, Utility Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855749355 / 00687855749355
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.09 (Each)
Carton
$204.70 (Per 50)
Resources
Images
 
 
4CS12 - Small Image
 
4CS12 - Large Image
 
4CS12 - Large Image
Attachments
 
 
4CS12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
2-1/8 in
Height
1-7/8 in
Size
2.125 X 1.875 X 4
Descriptions
Description
4CS-1/2 4X1-7/8D HANDYBOX
Short Description
Outlet Box, 13 cu. in, 1 Gang
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 23.59 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4CS-1/2 BX HANDY 4X2-1/8 1-7/8
Also Known As...
Handy Box
Utility Box
Additional Information
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in
Number of Knockouts
7
Mounting Type
Screw Mount
number of outlet
10
Manufacturer Information
Manufacturers Part Number
4CS12
Brand
Appleton
sub brand
EGS
GTIN
00687855749355
UPC
687855749355
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight
23.59 lb/100;52 kg/100
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
13 cu.in
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat