4CSVB12 - 1-7/8 Handy BX, 1/2 Ko

Appozgcomm

  • $16.38 (Each)
  • $16.38 (Each)

  • $818.97 (Per 50)

  • $1,637.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4CSVB12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4CSVB-1/2
Description
1-7/8 Handy BX, 1/2 Ko
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, Nec Standards Met, 29.48 KG;65 LB Weight, 1-7/8 In Width
Slang Terms
Handy Box, Utility Box
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855749508 / 00687855749508
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.38 (Each)
Carton
$818.97 (Per 50)
Resources
Images
 
 
4CSVB12 - Small Image
 
4CSVB12 - Large Image
Specifications Sheets
 
 
4CSVB12 - Specification Sheet
Attachments
 
 
4CSVB12 - Specification Sheet
Features
Material
Steel
Dimensions and Weight
Width
1-7/8 in
Size
2.125 X 1.875 X 4
Descriptions
Product Type
Handy Box
Long Description
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, NEC Standards Met, 29.48 Kg;65 lb Weight, 1-7/8 in Width
Short Description
Handy Box, Drawn, 50 CT
Description
1-7/8 HANDY BX, 1/2 KO
Special Features
With 1/2 IN Conduit Knockouts, Drawn Box, Raised Grounding Boss, Plain Vertical Bracket
extra long description
EGS 4CSVB-1/2 BX HNDY 4X2-1/8 1-7/8
Also Known As...
Handy Box
Utility Box
Additional Information
body type
Drawn
Cable Entry Type
Side;Bottom
Standards Met
NEC
package quantity
50 CT
number of outlet
7
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4CSVB-1/2
GTIN
00687855749508
UPC
687855749508
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight
65 lb;29.48 Kg
Weight per each
0.58
Carton
50
Uses, Certifications, and Standards
Application
Commercial;Industrial
standard
UL E18095
You must have an account to view stock levels

* All prices subject to change.

false