4S34 - 4SQ Box 3/4KO 1-1/2DP

Appozgcomm

  • $5.75 (Each)
  • $5.75 (Each)

  • $287.60 (Per 50)

  • $575.21 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4S34
Manufacturer
Appozgcomm
Manufacturer's Part Number
4S-3/4
Description
4SQ Box 3/4KO 1-1/2DP
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21ci
Slang Terms
1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855750702 / 00687855750702
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Carton
$287.60 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4S34 - Small Image
 
4S34 - Large Image
Attachments
 
 
4S34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4SQ BOX 3/4KO 1-1/2DP
Extra Long Description
EGS 4S-3/4 BOX 4 IN SQ 1-1/2 DEEP 3
Long Description
Features:With 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:12, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:21CI
Product Type
Box 4 In SQ 1-1/2 Deep 3/4 Kos
Special Features
With 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
Also Known As...
1900
Additional Information
Number Of Outlet
12
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4S34
GTIN
00687855750702
UPC
687855750702
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
0.71
Carton
50
Uses, Certifications, and Standards
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat