4SE12 - 4SQ Box 1/2KO 1-1/2DP

Appozgcomm

  • $14.63 (Each)
  • $14.63 (Each)

  • $731.38 (Per 50)

  • $1,462.76 (Per 100)
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
4SE12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SE12
Description
4SQ Box 1/2KO 1-1/2DP
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side) Knockout Size, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 19.96 LB/100
Slang Terms
4" Box, 1900 Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855751150 / 00687855751150
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.63 (Each)
Carton
$731.38 (Per 50)
Resources
Images
 
 
4SE12 - Small Image
 
4SE12 - Large Image
 
4SE12 - Large Image
Attachments
 
 
4SE12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Descriptions
Description
4SQ BOX 1/2KO 1-1/2DP
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Side) Knockout Size, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 19.96 lb/100
Short Description
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4SE-1/2 RING EXT 4 IN SQ DRAWN
Also Known As...
4" Box
1900 Box
1900
Additional Information
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 in (Side)
Mounting Type
Screw Mount
Manufacturer Information
Manufacturers Part Number
4SE12
Brand
Appleton
sub brand
EGS
GTIN
00687855751150
UPC
687855751150
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
SQUARE BOX EXTENSION RING
Packaging
Weight
19.96 lb/100;44 kg/100
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Capacity
21 cu.in
Application
Damp Locations;Wet Locations
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SE12.
Jump To:

Cross Referenced

These items are similar to 4SE12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SE-1/2 Appleton Electric 00687855751150
TP424 Eaton Crouse-Hinds 786189104240
5315112 Garvin Industries 785592531513
53151-1/2 Garvin Industries n/a
4SB-50-EXT Orbit Industries 00835243011144
4SE12 O-Z Gedney 687855751150
201 Raco 50169902011
4-SW-EXT-1/2 Thomas & Betts n/a
4SWEXT12 Thomas & Betts n/a
5315112 Thomas & Betts 00785991167757
4-S-EXT-1/2 Thomas & Betts n/a
53151-1/2 Thomas & Betts Conduit n/a
E4511 Topaz 751338867017
V350-EXT Unity Manufacturing 00091617104052

* All prices subject to change.

Begin Live Chat