4SEK - 4SQ WLDBX W/1/2&3/4 Ko

Appozgcomm

  • $6.52 (Each)
  • $6.52 (Each)

  • $326.14 (Per 50)

  • $652.29 (Per 100)

In-Stock: 20 available at other locations ( find a store with stock)
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
4SEK
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SEK
Description
4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 32.66 LB/100
Slang Terms
1900 Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855703173 / 00687855703173
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.52 (Each)
Carton
$326.14 (Per 50)
Stock Availability
Hendersonville
0 (Find nearest stock)
Nashville RDC
0
All Stores
20
Resources
Images
 
 
4SEK - Small Image
 
4SEK - Large Image
 
4SEK - Large Image
Attachments
 
 
4SEK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number Of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
1-1/2 in
Length
4 in
Size
4 X 4 X 1.5
Width
4 in
Descriptions
Description
4SQ WLDBX W/1/2&3/4 KO
Extra Long Description
EGS 4SEK 4 IN SQ OUTL BOX ECNTRC KO
Long Description
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 32.66 lb/100
Product Type
Outlet Box
Short Description
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Also Known As...
1900 Box
Additional Information
Cable Entry Type
Knockout
For Use With
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Mounting Type
Screw Mount
Number Of Knockouts
16
Number Of Outlet
16
Package Quantity
50 PK
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4SEK
Sub Brand
EGS
GTIN
00687855703173
UPC
687855703173
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
32.66 lb/100;72 kg/100
Weight per each
0.69
Carton
50
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
21 cu.in
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nashville RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
20 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 4SEK.
Jump To:

Similar Items

Similar items are close alternatives to 4SEK, though they may not be 100% alike.

Cross Referenced

These items are similar to 4SEK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SEK Appleton Electric 00687855703173
TP404 Eaton Crouse-Hinds 00786189104042
4SEK O-Z Gedney n/a
4S12 O-Z Gedney 00687855750658
189 Raco 00050169901892
189RAC Raco 00050169501894
4SSPL Thomas & Betts 00781720001736
4SW12 Thomas & Betts 00781720041121
4SWCKO Thomas & Betts n/a
4SWSPL Thomas & Betts 00781720041138
521511234EW Thomas & Betts 00785991164428
4-SW-CKO Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat