4SES - 4SQ Ext Box 1/2KO 1-1/2DP

Appozgcomm

  • $6.31 (Each)
  • $6.31 (Each)

  • $315.62 (Per 50)

  • $631.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SES
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SES
Description
4SQ Ext Box 1/2KO 1-1/2DP
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 21.32 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855751259 / 00687855751259
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$315.62 (Per 50)
Resources
Images
 
 
4SES - Small Image
 
4SES - Large Image
 
4SES - Large Image
Attachments
 
 
4SES - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Descriptions
Description
4SQ EXT BOX 1/2KO 1-1/2DP
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, 21 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side) Knockout Size, 10 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 21.32 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Short Description
4" Square Outlet Box, 1 Gang, 1-1/2" D, 1/2" and 3/4" KO
extra long description
EGS 4SES 4 IN SQ COMBO EXT-THRU RIN
Also Known As...
1900 Box
4" Box
1900
Additional Information
for use with
Circuit Wiring
Knockout Size
1/2 in (Side);3/4 in (Side)
Number of Knockouts
10
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
Cable Entry Type
Knockout
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4SES
GTIN
00687855751259
UPC
687855751259
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
SQUARE BOX EXTENSION RING
Packaging
Weight
21.32 lb/100;47 kg/100
Weight per each
0.44
Carton
50
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
21 cu.in
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat