4SJD114 - 4-11/16SQ Box 1-1/4KO 2-1/8DP

Appozgcomm

  • $33.97 (Each)
  • $33.97 (Each)

  • $849.34 (Per 25)

  • $3,397.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SJD114
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJD114
Description
4-11/16SQ Box 1-1/4KO 2-1/8DP
Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855751754 / 00687855751754
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Carton
$849.34 (Per 25)
Resources
Images
 
 
4SJD114 - Small Image
 
4SJD114 - Large Image
Attachments
 
 
4SJD114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.6875 X 4.6875 X 2.125
Descriptions
Description
4-11/16SQ BOX 1-1/4KO 2-1/8DP
Product Type
BX 4-11/16 SQ 2-1/8 DP 1-1/4 In Kos
extra long description
EGS 4SJD-1-1/4 BX 4-11/16 SQ 2-1/8
Long Description
Features:With 1 1/4, 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42CI
Special Features
With 1 1/4, 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
Also Known As...
1900 Box
4" Box
1900
Additional Information
number of outlet
10
Manufacturer Information
Manufacturers Part Number
4SJD114
Brand
Appleton
GTIN
00687855751754
UPC
687855751754
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
1.12
Carton
25
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat