4SJD114 - 4-11/16SQ Box 1-1/4KO 2-1/8DP

Appozgcomm

  • $33.97 (Each)
  • $33.97 (Each)

  • $849.34 (Per 25)

  • $3,397.34 (Per 100)
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
4SJD114
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJD114
Description
4-11/16SQ Box 1-1/4KO 2-1/8DP
Features:With 1 1/4, 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855751754 / 00687855751754
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.97 (Each)
Carton
$849.34 (Per 25)
Resources
Attachments
 
 
4SJD114 - Specification Sheet
Images
 
 
4SJD114 - Large Image
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
4.6875 X 4.6875 X 2.125
Descriptions
Description
4-11/16SQ BOX 1-1/4KO 2-1/8DP
Product Type
BX 4-11/16 SQ 2-1/8 DP 1-1/4 In Kos
Long Description
Features:With 1 1/4, 3/4 And 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:10, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42CI
Special Features
With 1 1/4, 3/4 And 1/2 IN Conduit Knockouts, Raised Grounding Boss
extra long description
EGS 4SJD-1-1/4 BX 4-11/16 SQ 2-1/8
Also Known As...
1900 Box
4" Box
1900
Additional Information
number of outlet
10
Manufacturer Information
Manufacturers Part Number
4SJD114
Brand
Appleton
GTIN
00687855751754
UPC
687855751754
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
1.12
Carton
25
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SJD114.
Jump To:

Cross Referenced

These items are similar to 4SJD114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJD-1-1/4 Appleton Electric 00687855751754
TP562 Eaton Crouse-Hinds 786189105629
5SDB-125 Orbit Industries 00835243012066
4SJD114 O-Z Gedney 687855751754
259 Raco 50169002599
5-SDW-1 1/4 Thomas & Betts 00781720050161
72171114 Thomas & Betts 785991183009
72171-1-1/4 Thomas & Betts 00785991183009
72171-1 1/4 Thomas & Betts Conduit n/a
V364D-11/4 Unity Manufacturing n/a

* All prices subject to change.

Begin Live Chat