4SJDE1234 - 4-11/16 SQ Box Ext Ring, 1/2&3/4 Ko

Appozgcomm

  • $29.98 (Each)
  • $29.98 (Each)

  • $749.44 (Per 25)

  • $2,997.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SJDE1234
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SJDE-1/2-3/4
Description
4-11/16 SQ Box Ext Ring, 1/2&3/4 Ko
Features:2 1/8IN Depth, For 4 11/16 In Boxes, (4) 1/2 In, (6) 3/4 In Knockout, Standard:Ul, Material:Steel, Cubic Capacity:42ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855468676 / 00687855468676
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.98 (Each)
Carton
$749.44 (Per 25)
Resources
Attachments
 
 
4SJDE1234 - Specification Sheet
Images
 
 
4SJDE1234 - Small Image
 
4SJDE1234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
RNG Ext 4-11/16 SQ 2-1/8 DP 1/2/4 Kos
Description
4-11/16 SQ BOX EXT RING, 1/2&3/4 KO
extra long description
EGS 4SJDE-1/2-3/4 RNG EXT 4-11/16 S
Special Features
2 1/8 IN Depth, For 4 11/16 IN Boxes, (4) 1/2 IN, (6) 3/4 IN Knockouts
Long Description
Features:2 1/8IN Depth, For 4 11/16 IN Boxes, (4) 1/2 IN, (6) 3/4 IN Knockout, Standard:UL, Material:Steel, Cubic Capacity:42CI
Also Known As...
1900 Box
4" Box
1900
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
4SJDE-1/2-3/4
GTIN
00687855468676
UPC
687855468676
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
SQUARE BOX EXTENSION RING
Packaging
Weight per each
0.74
Carton
25
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat