4SSLS12 - 4SSLS-1/2 4X1-1/2D Handybox

Appozgcomm

  • $10.06 (Each)
  • $10.06 (Each)

  • $502.92 (Per 50)

  • $1,005.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SSLS12
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SSLS12
Description
4SSLS-1/2 4X1-1/2D Handybox
Features:With 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3ci
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855753109 / 00687855753109
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.06 (Each)
Carton
$502.92 (Per 50)
Resources
Images
 
 
4SSLS12 - Small Image
 
4SSLS12 - Large Image
Attachments
 
 
4SSLS12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
2.125 X 1.5 X 4
Descriptions
Description
4SSLS-1/2 4X1-1/2D HANDYBOX
Product Type
4 X 2-1/8 In Handy Box Drawn
extra long description
EGS 4SSLS-1/2 4 X 2-1/8 IN HANDY BO
Long Description
Features:With 1/2 IN Conduit Knockout, Standard:UL E18095, Number Of Outlet:11, Material:Steel, Size:2.125 X 1.5 X 4IN, Cubic Capacity:10.3CI
Special Features
With 1/2 IN Conduit Knockouts, Drawn Box
Also Known As...
1900 Box
4" Box
1900
Additional Information
number of outlet
11
Manufacturer Information
Manufacturers Part Number
4SSLS12
Brand
Appleton
GTIN
00687855753109
UPC
687855753109
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Handy Box
Packaging
Weight per each
0.42
Carton
50
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat