4SVBEKPL - 4SQ WLDBX W/1/2&3/4 Ko&BRKT

Appozgcomm

  • $14.87 (Each)
  • $14.87 (Each)

  • $371.76 (Per 25)

  • $1,487.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SVBEKPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SVB-EK-PL
Description
4SQ WLDBX W/1/2&3/4 Ko&BRKT
Square Box, Pre-Galvanized, 21 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 36.74 LB/100
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771257 / 00687855771257
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.87 (Each)
Carton
$371.76 (Per 25)
Resources
Images
 
 
4SVBEKPL - Small Image
 
4SVBEKPL - Large Image
 
4SVBEKPL - Large Image
Specifications Sheets
 
 
4SVBEKPL - Specification Sheet
Attachments
 
 
4SVBEKPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Description
4SQ WLDBX W/1/2&3/4 KO&BRKT
Product Type
Square Box
Long Description
Square Box, Pre-Galvanized, 21 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 13 Knockouts, Vertical Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 36.74 lb/100
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Short Description
Square Box, 21 cu. in
extra long description
EGS 4SVB-EK-PL BX 4 IN SQ 1-1/2 DP
Also Known As...
1900 Box
4" Box
1900
Additional Information
for use with
Circuit Wiring
Knockout Size
1/2 in (Bottom);1/2 in (Side)
Number of Knockouts
13
Mounting Type
Vertical Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 PK
Cable Entry Type
Knockout
number of outlet
13
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4SVB-EK-PL
GTIN
00687855771257
UPC
687855771257
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
36.74 lb/100;81 kg/100
Weight per each
0.8
Carton
25
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
21 cu.in
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat