4SXDVBPL - 4SX2-1/8D MC BRKT Box

Appozgcomm

  • $67.42 (Each)
  • $67.42 (Each)

  • $1,685.42 (Per 25)

  • $6,741.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SXDVBPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SXDVB-PL
Description
4SX2-1/8D MC BRKT Box
Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box With Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 X 4 Square X 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush With Front Of Box, Side Condui
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855505296 / 00687855505296
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.42 (Each)
Carton
$1,685.42 (Per 25)
Resources
Images
 
 
4SXDVBPL - Small Image
 
4SXDVBPL - Large Image
Attachments
 
 
4SXDVBPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 2.125
Descriptions
Description
4SX2-1/8D MC BRKT BOX
Product Type
4 In SQ 2-1/8 D Armd-CBL Clamp
Long Description
Boxes, General Purpose, Square, Brand or Series: Appleton, Type: 4 Inch Square Box with Armored Cable/Metal Clad Cable Clamps, Dimensions: 4 x 4 Square x 1 1/2 Depth Inch, Volume: 21.0 Cubic Inch, Mounting: Bracket Set Flush with Front of Box, Side Condui
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Plain Vertical Bracket Set Flush With Front of Box
extra long description
EGS 4SXDVB-PL 4 IN SQ 2-1/8 D ARMD-
Also Known As...
1900 Box
4" Box
1900
Additional Information
number of outlet
8
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4SXDVB-PL
GTIN
00687855505296
UPC
687855505296
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight per each
1.02
Carton
25
Uses, Certifications, and Standards
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat