4SXVBEKPL - 4SX1-1/2 MC BRKT Box

Appozgcomm

  • $17.48 (Each)
  • $17.48 (Each)

  • $436.99 (Per 25)

  • $1,747.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SXVBEKPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SXVB-EK-PL
Description
4SX1-1/2 MC BRKT Box
Square Box, 21.0 Cu.In Capacity, Plain Finish, Armored Cable (Ac)/Metal Clad Cable (Mci, Mci-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 In;21/32 In Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 LB/100;51.71 KG/100 Weight, 1-1/2 In Width
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771363 / 00687855771363
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.48 (Each)
Carton
$436.99 (Per 25)
Resources
Images
 
 
4SXVBEKPL - Small Image
 
4SXVBEKPL - Large Image
Specifications Sheets
 
 
4SXVBEKPL - Specification Sheet
Attachments
 
 
4SXVBEKPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal (Clad Cable, Conduit Clamp)
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Width
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Long Description
Square Box, 21.0 cu.in Capacity, Plain Finish, Armored Cable (AC)/Metal Clad Cable (MCI, MCI-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 in;21/32 in Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 lb/100;51.71 kg/100 Weight, 1-1/2 in Width
Short Description
Square Box, Metal (Clad Cable, Conduit Clamp), Plain, 21.0 cu.in, 25 CT
Product Type
Square Box
Description
4SX1-1/2 MC BRKT BOX
Special Features
With 1/2 Eccentric And 21/32 IN Conduit Knockouts, Deep, Welded, Plain Vertical Bracket
extra long description
EGS 4SXVB-EK-PL BOX 4 IN SQ 1-1/2D
Also Known As...
1900 Box
4" Box
1900
Additional Information
Knockout Size
1/2 in;21/32 in
Number of Knockouts
8
includes
Armored Cable (AC)/Metal Clad Cable (MCI, MCI-A, MCC)/Flexible Metal Conduit Clamp
package quantity
25 CT
number of outlet
8
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4SXVB-EK-PL
GTIN
00687855771363
UPC
687855771363
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
51.71 kg/100;114 lb/100
Weight per each
0.84
Carton
25
Uses, Certifications, and Standards
Capacity
21.0 cu.in
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat