4SXVBEKPL - 4SX1-1/2 MC BRKT Box

Appozgcomm

  • $16.63 (Each)
  • $16.63 (Each)

  • $415.75 (Per 25)

  • $1,663.00 (Per 100)
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
4SXVBEKPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4SXVB-EK-PL
Description
4SX1-1/2 MC BRKT Box
Square Box, 21.0 Cu.In Capacity, Plain Finish, Armored Cable (Ac)/Metal Clad Cable (Mci, Mci-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 In;21/32 In Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 LB/100;51.71 KG/100 Weight, 1-1/2 In Width
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855771363 / 00687855771363
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.63 (Each)
Carton
$415.75 (Per 25)
Resources
Specifications Sheets
 
 
4SXVBEKPL - Specification Sheet
Images
 
 
4SXVBEKPL - Small Image
 
4SXVBEKPL - Large Image
Attachments
 
 
4SXVBEKPL - Specification Sheet
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
Metal (Clad Cable, Conduit Clamp)
Number of Gangs
1
Shape
Square
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Width
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Long Description
Square Box, 21.0 cu.in Capacity, Plain Finish, Armored Cable (AC)/Metal Clad Cable (MCI, MCI-A, MCC)/Flexible Metal Conduit Clamp Includes, 1/2 in;21/32 in Knockout Size, Metal (Clad Cable, Conduit Clamp) Material, 1 - Gangs, 8 - Knockouts, 25 CT Package Quantity, Square Shape, 114 lb/100;51.71 kg/100 Weight, 1-1/2 in Width
Short Description
Square Box, Metal (Clad Cable, Conduit Clamp), Plain, 21.0 cu.in, 25 CT
Product Type
Square Box
Description
4SX1-1/2 MC BRKT BOX
extra long description
EGS 4SXVB-EK-PL BOX 4 IN SQ 1-1/2D
Special Features
With 1/2 Eccentric And 21/32 IN Conduit Knockouts, Deep, Welded, Plain Vertical Bracket
Also Known As...
1900 Box
4" Box
1900
Additional Information
Knockout Size
1/2 in;21/32 in
Number of Knockouts
8
includes
Armored Cable (AC)/Metal Clad Cable (MCI, MCI-A, MCC)/Flexible Metal Conduit Clamp
package quantity
25 CT
number of outlet
8
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
4SXVB-EK-PL
GTIN
00687855771363
UPC
687855771363
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Box
Packaging
Weight
51.71 kg/100;114 lb/100
Weight per each
0.84
Carton
25
Uses, Certifications, and Standards
Capacity
21.0 cu.in
standard
UL E2527
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4SXVBEKPL.
Jump To:

Cross Referenced

These items are similar to 4SXVBEKPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SXVB-EK-PL Appleton Electric 00687855771363
TP440 Eaton Crouse-Hinds 786189104400
TP459 Eaton Crouse-Hinds 786189104592
52151-FBX Garvin Industries 785592400604
4SB-MC-FB Orbit Industries 835243010529
4SXVB-EK-PL O-Z Gedney 687855771363
4SXVBEKPL O-Z Gedney n/a
218 Raco 50169902189
4-SW-FBX Thomas & Betts n/a
52151-CVX Thomas & Betts 785991165166
4SWFBMXN Thomas & Betts 00781720041275
4SWFBX Thomas & Betts n/a
52151CVX Thomas & Betts 00785991165166
52151-CVX Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat