5075S - 3/4" Emt SS Steel Coupling

Appozgcomm

  • $1.92 (Each)
  • $1.92 (Each)

  • $38.38 (Per 20)

  • $191.91 (Per 100)

  • $383.82 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5075S
Manufacturer
Appozgcomm
Manufacturer's Part Number
5075S
Description
3/4" Emt SS Steel Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, 5000S Model, Zinc Plated, 2.13 In Length, 1.08 In Diameter, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855851065 / 00687855851065
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$38.38 (Per 20)
Standard Packaging
$383.82 (Per 200)
Resources
Images
 
 
5075S - Large Image
 
5075S - Large Image
Attachments
 
 
5075S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Metallic
Dimensions and Weight
Length
2.13 in
Diameter
1.08 in
Descriptions
Description
3/4" EMT SS STEEL COUPLING
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 3/4 in Trade Size, 5000S Model, Zinc Plated, 2.13 in Length, 1.08 in Diameter, 0.14 lb/EA
Short Description
EMT Set Screw Coupling, 5000S, 3/4 in, Zinc Plated, 0.14 lb/EA
Special Features
Concrete-Tight
extra long description
EGS 5075S 3/4 IN EMT SSCR CPLG
Additional Information
for use with
EMT Conduit
Standards Met
UL 514B;cUL Listed;CSA C22.2;NEMA FB-1
package quantity
200 PK;20 CT
Made in USA
yes
outside diameter
1.08
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton
Model
5000S
Manufacturers Part Number
5075S
GTIN
00687855851065
UPC
687855851065
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Set Screw Coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Industrial;Dry Location
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat