5400S - 4" Emt SS Steel Coupling

Appozgcomm

  • $47.05 (Each)
  • $47.05 (Each)

  • $235.27 (Per 5)

  • $4,705.49 (Per 100)
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
5400S
Manufacturer
Appozgcomm
Manufacturer's Part Number
5400S
Description
4" Emt SS Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855851416 / 00687855851416
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.05 (Each)
Carton
$235.27 (Per 5)
Resources
Images
 
 
5400S - Small Image
 
5400S - Large Image
Attachments
 
 
5400S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
4
Descriptions
Description
4" EMT SS STEEL COUPLING
Product Type
4 In Emt SSCR CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:4IN, Material:Steel
Special Features
Concretetight When Taped
extra long description
EGS 5400S 4 IN EMT SSCR CPLG
Additional Information
outside diameter
4.75
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
5400S
GTIN
00687855851416
UPC
687855851416
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Set Screw Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
2.1
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT Raceways sections together
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5400S.
Jump To:

Cross Referenced

These items are similar to 5400S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-400 AFC Cable Systems 00077680146229
SS69US American Fittings 00662364191185
5400S Appleton Electric 00687855851416
SNTCC-400 Appleton Electric 00781381121248
TWC-400-S Appleton Electric n/a
249 Bridgeport Fittings 00781747002495
469 Eaton Crouse-Hinds 00784564104694
SSCP-400 Garvin Industries n/a
62840B Halex 00051411628406
MES-769 Madison Electric 00784297200298
OF7720 Orbit Industries 00835243051584
29-400 O-Z Gedney 00783126727456
319ST Producto Electric Corp. 00785244131924
2156 Raco 00050169021569
SKS400 Raco n/a
S1115F Sepco n/a
TRCC-400 Sepco n/a
SK400R Steel Components, Inc. n/a
5046 Thomas & Betts n/a
TK1210A Thomas & Betts 00785991025552
8974 Thomas & Betts 00786210089744
HK-110 Thomas & Betts 00785991415483
TK-1210 Thomas & Betts n/a
650S Topaz 00751338232907

* All prices subject to change.

Begin Live Chat