561L - 4X1-1/2D Comb Box

Appozgcomm

  • $12.46 (Each)
  • $12.46 (Each)

  • $622.82 (Per 50)

  • $1,245.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
561L
Manufacturer
Appozgcomm
Manufacturer's Part Number
561L
Description
4X1-1/2D Comb Box
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, Ul Listed E2527. Cubic Capacity:15.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765201 / 00687855765201
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.46 (Each)
Carton
$622.82 (Per 50)
Resources
Images
 
 
561L - Small Image
 
561L - Large Image
Attachments
 
 
561L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4X1-1/2D COMB BOX
Product Type
Box Oct 4 In 1-1/2 Deep CL261/2 In Kos
Long Description
Octogon Box, Size: 4", 1-1/2" Deep, Material: Steel, Side Knockouts: 2@1/2", Bottom Knockouts, 1@1/2", End Knockouts: 4@ 21/32", Nonmetallic Sheathed CL 26 Cable Clamps, Standard:UL514A. 514B, UL LIsted E2527. Cubic Capacity:15.5CI
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
extra long description
EGS 561L BOX OCT 4 IN 1-1/2 DEEP CL
Additional Information
number of outlet
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
561L
GTIN
00687855765201
UPC
687855765201
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagonal Box
Packaging
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat