561LJB - 4" Octagon L Bracket W/Ro

Appozgcomm

  • $29.29 (Each)
  • $29.29 (Each)

  • $732.15 (Per 25)

  • $2,928.61 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
561LJB
Manufacturer
Appozgcomm
Manufacturer's Part Number
561LJB
Description
4" Octagon L Bracket W/Ro
Octagon Box, 15.5 Cu.In Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 In;21/32 In Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 KG/100;74 LB/100 Weight, 1-1/2 In Width
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Octagon Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
687855765355 / 00687855765355
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.29 (Each)
Carton
$732.15 (Per 25)
Resources
Specifications Sheets
 
 
561LJB - Specification Sheet
Images
 
 
561LJB - Large Image
 
561LJB - Small Image
Attachments
 
 
561LJB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Octagon
Dimensions and Weight
Width
1-1/2 in
Size
4 X 4 X 1.5
Descriptions
Product Type
Octagon Box
Long Description
Octagon Box, 15.5 cu.in Capacity, Non-Metallic Sheathed Cable Clamp Includes, 1/2 in;21/32 in Knockout Size, 1 - Gangs, 7 - Knockouts, 25 CT Package Quantity, Octagon Shape, 33.57 kg/100;74 lb/100 Weight, 1-1/2 in Width
Short Description
Octagon Box, 15.5 cu.in, 25 CT
extra long description
EGS 561LJB 4 IN OCT BOX 1-1/2 DEEP
Description
4" OCTAGON L BRACKET W/RO
Special Features
With 1/2 And 21/32 IN Conduit Knockouts, Nonmetallic Sheathed CL 26 Cable Clamps
Additional Information
Knockout Size
1/2 in;21/32 in
Number of Knockouts
7
includes
Non-Metallic Sheathed Cable Clamp
package quantity
25 CT
number of outlet
7
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
561LJB
GTIN
00687855765355
UPC
687855765355
Taxonomies, Classifications, and Categories
Category Description
OCTAGON BOXES
Type
Octagonal Box
Packaging
Weight
33.57 kg/100;74 lb/100
Weight per each
0.67
Carton
25
Uses, Certifications, and Standards
Capacity
15.5 cu.in
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat