570SA - 1-1/2" Alu FM7 CVR Assy

Appleton

  • $10.03 (Each)
  • $10.03 (Each)

  • $200.60 (Per 20)

  • $1,003.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
570SA
Manufacturer
Appleton
Manufacturer's Part Number
570SA
Description
1-1/2" Alu FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/2 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, F
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381601214 / 00781381601214
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.03 (Each)
Carton
$200.60 (Per 20)
Standard Packaging
$1,003.00 (Per 100)
Resources
Images
 
 
570SA - Large Image
 
570SA - Small Image
Other Links
 
 
570SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Natural Aluminum
Dimensions and Weight
Hub Size
1-1/2
Descriptions
Product Type
1 1/2 FM7 Cover Stamped-Alum
Description
1-1/2" ALU FM7 CVR ASSY
extra long description
APP 570SA 1 1/2 FM7 COVER STAMPED
Long Description
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, F
Special Features
Approved for use in wet locations;Stainless steel screws;The cover is secured with clips, not screws;Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body;Wiring capacity: 3 CU-IN as per NEC 314.16(A)
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
570SA
GTIN
00781381601214
UPC
781381601214
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Blank Clip Cover With Screw
Packaging
Weight per each
0.2
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For FM7 Unilet Conduit Outlet Bodies
Mounting
Screw-In
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat