6100GSR - 1" Emt RT Coupling

Appozgcomm

  • $19.72 (Each)
  • $19.72 (Each)

  • $394.42 (Per 20)

  • $1,972.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6100GSR
Manufacturer
Appozgcomm
Manufacturer's Part Number
6100GSR
Description
1" Emt RT Coupling
Coupling, Raintight Compression Style For Emt Conduit, Trade Size 1 In, Steel Body and Nut, Green Nut
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855876594 / 00687855876594
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.72 (Each)
Carton
$394.42 (Per 20)
Standard Packaging
$1,972.10 (Per 100)
Resources
Images
 
 
6100GSR - Small Image
 
6100GSR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Metallic Body/Green Nut
Dimensions and Weight
Length
2.15
Descriptions
Description
1" EMT RT COUPLING
Product Type
1 In RT Emt CPLG Green Nut
extra long description
EGS 6100GSR 1 IN RT EMT CPLG GREEN
Long Description
Coupling, Raintight Compression Style for EMT Conduit, Trade Size 1 IN, Steel Body and Nut, Green Nut
Special Features
UL Listed Raintight, No disassembly required, Concretetight
Additional Information
outside diameter
1.63
Connector Type
Compression
Manufacturer Information
Manufacturers Part Number
6100GSR
Brand
APPOZGCOMM
GTIN
00687855876594
UPC
687855876594
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1
Packaging
Weight per each
0.27
Carton
20
Package
100
Uses, Certifications, and Standards
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
Application
To ground and secure EMT raceway sections together in wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat